Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.25
Mfr # 2072W-017
Zoro # G7558065
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 9/16 in
- Height 1/4 in
- Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2072W-017
- Zoro # G7558065
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 9/16 in |
Height | 1/4 in |
Width | 1/4 in |
Base Dia. | 1/2 in |
Overall Height | 1/4 in |
Base Diameter | 9/16 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Mounting Style | Screw-In |
Hardware | Not included |
Features | Chemical-Resistant |
Product Type | Bumper Door Stop |
ANSI/BHMA Finish | Black Painted |
Includes Hardware | Hardware Not Included |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 1/2 in, Height 1/4 in, Width 1/4 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Shoe, Vinyl Insert, 1-3/4" W, 36" L (216DV36)
- SPEC Compression Spring Music Wire, PK5, C03120472250S (C03120472250S)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CGI)
- STRYBUC 37in Window Channel Balance (60-362-3)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.10 (719R-034S)
- ZORO SELECT Bumper, Rubber, Black, 17/32"H x 17/32"W, PK.5 (777R-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.50 (174-034S)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2806-017)
- ZORO SELECT Bumper, Rubber, Black, 17/32"H x 17/32"W, PK.10 (2658-017)
- ZORO SELECT Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.10 (18-034)
- PROSOURCE Bumper Screw Rubber 1In Black (FE-50661-PS)
- Zoro Select Bumpers