Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.10
Mfr # 7051R-034S
Zoro # G7543602
product price: $2.85
/pk 10, $0.29/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 1/4 in
- Height 1/4 in
- Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7051R-034S
- Zoro # G7543602
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 1/4 in |
Height | 1/4 in |
Width | 1/4 in |
Base Dia. | 1/2 in |
Overall Height | 1/4 in |
Base Diameter | 1/2 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Mounting Style | Screw-In |
Hardware | Not included |
Product Type | Bumper Door Stop |
ANSI/BHMA Finish | Black Painted |
Includes Hardware | Hardware Not Included |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 1/2 in, Height 1/4 in, Width 1/4 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 37in Window Channel Balance (60-362-3)
- M-D Edging Stair Fltd 36 In Pewter (43878)
- HARDWARE RESOURCES 3" "No Wiggle" Base Filler Pullout (BFPO2-3SC)
- BRAINERD MFG/LIBERTY HDW ANT Pewte Overlay Hinge (H0103AZ-AP-O3)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.100 (711-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (2089W-07Z)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 5/8"W, PK.10 (2804-017)
- ZORO SELECT Bumper, Rubber, Black, 17/32"H x 17/32"W, PK.10 (116R-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (2093-017S)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2085-017)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.10 (733RW-034S)
- Zoro Select Bumpers