Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.10
Mfr # 115R-034S
Zoro # G7622711
product price: $3.65
/pk 10, $0.37/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 7/16 in
- Height 13/32 in
- Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 115R-034S
- Zoro # G7622711
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 7/16 in |
Height | 13/32 in |
Width | 13/32 in |
Base Dia. | 7/8 in |
Base Diameter | 7/8 in |
Overall Height | 7/16 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Hardware | Not included |
Mounting Style | Screw-In |
Product Type | Bumper Door Stop |
ANSI/BHMA Finish | Black Painted |
Includes Hardware | Hardware Not Included |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 7/8 in, Height 13/32 in, Width 13/32 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, T0001 Key, For Material Thickness 29/32 in (1XRZ7)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Silicone (4CYW8)
- MSI Urbano Graphite 4 In. X 12 In. Glossy Ceramic Gray Subway Tile, 30PK (ZOR-PT-0529)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 80 lb, 8 ft. Door, PK2 (SPGE-27X48-80)
- ZORO SELECT Bumper, Rubber, Black, 13/16"H x 13/16"W, PK.10 (197W-007A)
- ZORO SELECT Bumper, Rubber, Black, 1-1/2 in, 3/4"H x 3/4"W, PK5 (791R-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (2094W-017)
- ZORO SELECT Bumper, Rubber, Black, 2-1/4"H x 2-1/4"W (2199-017)
- ZORO SELECT Bumper, Rubber, Black, 13/16"H x 13/16"W, PK.10 (2986-017)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.50 (256-034S)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2813-017)
- Zoro Select Bumpers