Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 13/16"H x 13/16"W, PK.10
Mfr # 2986-017
Zoro # G7538054
product price: $10.35
/pk 10, $1.04/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 13/16 in
- Height 13/16 in
- Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2986-017
- Zoro # G7538054
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 13/16 in |
Height | 13/16 in |
Width | 13/16 in |
Base Dia. | 13/16 in |
Base Diameter | 13/16 in |
Overall Height | 13/16 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Hardware | Not included |
Tip Material | Rubber |
Mounting Style | Screw-In |
Features | Chemical-Resistant |
Product Type | Bumper Door Stop |
Includes Hardware | Hardware Not Included |
ANSI/BHMA Finish | Black Painted |
Description
Bumper, Color Black, Base Dia. 13/16 in, Height 13/16 in, Width 13/16 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (424-4)
- HARDWARE RESOURCES Traditional 3/8In. Inset Hinge W/ Semi-Concealed Frame Wing, Antique Brass (P5922AB-R)
- ECLIPSE MAGNETICS Fixed Magnetic Clamp, Pull Force:165lb (E972)
- SPEC Compression Spring Music Wire, PK5, C03750261500S (C03750261500S)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.10 (705R-034S)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2803-017)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (425-017U)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2806W-017)
- ZORO SELECT Bumper, Rubber, Black, 7/16"H x 7/16"W, PK.25 (2083-017)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 3/4"W, PK.10 (755R-034S)
- PROSOURCE Bumper Dome Clr Selfstik 1/2In (FE-50762A-PS)
- Zoro Select Bumpers