Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25
Mfr # 2928-017
Zoro # G7453336
product price: $5.55
/pk 25, $0.22/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 1/2 in
- Width 1/2 in
- Base Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2928-017
- Zoro # G7453336
- Country of Origin China
- Category Bumpers
Dimensions
Height | 1/2 in |
Width | 1/2 in |
Base Dia. | 1/2 in |
Details
Item | Bumper |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Hardware | Not included |
Mounting Style | Screw-In |
Description
Bumper, Color Black, Base Dia. 1/2 in, Height 1/2 in, Width 1/2 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON CLOSER HLD OPN ADJ WHT (CH1030301)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP8160160900)
- ARMSTRONG WORLD INDUSTRIES Fissured Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (756A)
- ZORO SELECT O-Ring, Buna N, Dash 111, 1-3/16, 1.380, PK50 (U38801.009.0043)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2813-017)
- ZORO SELECT Bumper, Rubber, Black, 11/32"H x 11/32"W, PK.100 (734-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (207-017K)
- ZORO SELECT Bumper, Rubber, Black, 3/16"H x 1/2"W, PK.50 (207W-017)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2928W-017)
- ZORO SELECT Bumper, Rubber, Black, 7/16"H x 7/16"W, PK.25 (2953-017)
- IRONGUARD Knuffi Bumper Guard, B+ Edge, 39inL x 2inW, Black/Yellow, (60-6889)
- Zoro Select Bumpers