Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25
Mfr # 2074-017
Zoro # G7485737
original price:
$6.35
10% off
new price: $5.69
/pk 25, $0.23/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 1/2 in
- Width 1/2 in
- Base Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2074-017
- Zoro # G7485737
- Country of Origin China
- Category Bumpers
Dimensions
Height | 1/2 in |
Width | 1/2 in |
Base Dia. | 1/2 in |
Details
Item | Bumper |
Material | Rubber |
Color | Black |
Hardware | Not included |
Mounting Style | Screw-In |
Tip Material | Rubber |
Description
Bumper, Color Black, Base Dia. 1/2 in, Height 1/2 in, Width 1/2 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 1 1/2 in W x 72 in H Mill Continuous Hinge (CA24015072GA)
- COMMERCIAL Flip-Up Storage Hook (1429)
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 3/8 in (39021)
- BLUM 18in Full Extension Zinc Soft-close F-series Tandem Drawer Slide for 3/4in Material, 100 Lbs Cap, PR (563F4570B)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 3/4"W, PK.10 (2805-017)
- ZORO SELECT Bumper, Rubber, Black, 1-1/4"H x 1-1/4"W, PK.25 (854-136S)
- ZORO SELECT Bumper, Rubber, Black, 1-1/8"H x 1-1/8"W, PK.25 (1580-136S)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.25 (2072-017)
- ZORO SELECT Bumper with Washer, Rubber, Black, 1-1/2"H x 1-1/2"W, PK.5 (795RW-034S)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2813-017)
- MIDWEST FASTENER 7/8" Adhesive Rubber Bumpers 5PK (32272)
- Zoro Select Bumpers