Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10
Mfr # 638W-017
Zoro # G7629806
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 1 in
- Height 1/2 in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 638W-017
- Zoro # G7629806
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 1 in |
Height | 1/2 in |
Width | 1/2 in |
Base Dia. | 1 in |
Base Diameter | 1 in |
Overall Height | 1/2 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Hardware | Not included |
Mounting Style | Screw-In |
Tip Material | Rubber |
Features | Chemical-Resistant |
Product Type | Bumper Door Stop |
Includes Hardware | Hardware Not Included |
ANSI/BHMA Finish | Black Painted |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 1 in, Height 1/2 in, Width 1/2 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Latching Automatic Flushbolt, Metal Door (FB51P-12-MD US32D)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 1 1/8 in W (92/65 KA)
- NATIONAL GUARD Door Threshold, Dark Bronze, 48in L, 4 in W (404DKB-48)
- BARON BOLT SNAP BRONZE 3/4"" (225B-3/4)
- ZORO SELECT Bumper, Rubber, Black, 9/32"H x 9/32"W, PK.10 (727R-034S)
- ZORO SELECT Bumper, Rubber, Black, 1 in, 17/32"H x 17/32"W, PK5 (777RW-017)
- ZORO SELECT Bumper, Rubber, Black, 27/32"H x 27/32"W, PK.5 (783R-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (1308-017D)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2616W-017Z)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 1-1/2"W, PK.10 (1019W-034S)
- ZORO SELECT Bumper, Rubber, Black, 15/16"H x 15/16"W, PK.10 (2811-017)
- Zoro Select Bumpers