Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10
Mfr # 2089W-07Z
Zoro # G7473846
original price:
$4.84
10% off
new price: $4.35
/pk 10, $0.43/ea
$4.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 3/4 in
- Height 1/2 in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2089W-07Z
- Zoro # G7473846
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 3/4 in |
Height | 1/2 in |
Width | 1/2 in |
Base Dia. | 3/4 in |
Overall Height | 1/2 in |
Base Diameter | 3/4 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Mounting Style | Screw-In |
Hardware | Not included |
Features | Chemical-Resistant |
Product Type | Bumper Door Stop |
Includes Hardware | Hardware Not Included |
ANSI/BHMA Finish | Black Painted |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 3/4 in, Height 1/2 in, Width 1/2 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 105° 3/4" Economical Standard Duty Self-close Compact Hinge with 8 mm Dowels (3390-6-000)
- DELTANA Edge Pull, 4" Satin Nickel (EP475U15)
- EKENA MILLWORK Standard Foster Bullseye Plinth Block With Rounded Edge, 2 1/2"W x 5"H x 1"P (PBP025X050X100FOS04)
- DELTANA Hd Pocket Lock, Adj, 3-1/4" X 2 1/4" Sliding Door Receiver Black (SDAR325U19)
- ZORO SELECT Bumper, Rubber, Black, 9/32"H x 9/32"W, PK.25 (2092W-034S)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2088-017)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2928W-017)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (2093-017S)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.5 (785RW-034S)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2071-017AL)
- MINER ELASTOMER GBA Bumper, Peak Force: 6,700 lbs./30,000 N (GBA-14)
- Zoro Select Bumpers