Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 11/32"H x 11/32"W, PK.25
Mfr # 1670W-017
Zoro # G7543751
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 3/8 in
- Height 11/32 in
- Width 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1670W-017
- Zoro # G7543751
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 3/8 in |
Height | 11/32 in |
Width | 11/32 in |
Base Dia. | 1/2 in |
Base Diameter | 1/2 in |
Overall Height | 3/8 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Hardware | Not included |
Mounting Style | Screw-In |
Product Type | Bumper Door Stop |
ANSI/BHMA Finish | Black Painted |
Includes Hardware | Hardware Not Included |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 1/2 in, Height 11/32 in, Width 11/32 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Chrome (0003-011)
- NU-SET Hasp 7-1/2", Double-Hinge (2703)
- ACROVYN Wainscot Trim, Eggshell (WC40WT100N)
- PRIME-LINE Screen Frame Kit, 7/16 in. x 3/4 in. x 60 in. x 60 in., Aluminum, Bronze 1 Kit (MP8243)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.50 (1681-034S)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.10 (719RW-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (2089-017Z)
- ZORO SELECT Bumper, Rubber, Black, 9/32"H x 9/32"W, PK.10 (727R-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2082-006K)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.5 (613A-034K)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 3/4"W, PK.10 (2805-017)
- Zoro Select Bumpers