Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 1-7/8"H x 1-7/8"W, PK.5
Mfr # 1487W-034K
Zoro # G7539761
original price:
$7.56
11% off
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 1 7/8 in
- Height 1 7/8 in
- Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1487W-034K
- Zoro # G7539761
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 1 7/8 in |
Height | 1 7/8 in |
Width | 1 7/8 in |
Base Dia. | 1-1/4 in |
Base Diameter | 1 1/4 in |
Overall Height | 1 7/8 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Mounting Style | Screw-In |
Hardware | Not included |
Product Type | Bumper Door Stop |
Includes Hardware | Hardware Not Included |
ANSI/BHMA Finish | Black Painted |
Description
Bumper, Color Black, Base Dia. 1-1/4 in, Height 1 7/8 in, Width 1 7/8 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve ENROUTRR150 Entry Round (EN.ROU.TRR.150)
- ZORO SELECT Bumper, Rubber, Black, 17/32"H x 17/32"W, PK.10 (116RW-034S)
- RCI Electromagnetic Lock, Fire Rated, Double Door, 10B, 12/24 VDC, 750lb (8372 40)
- ROCKWOOD Door Pull Plate, Brass, 16"L x 4"W, 0.05" Proj. (122 X 70C.3)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (2996W-017)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2090W-017)
- ZORO SELECT Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.100 (868-034S)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.50 (1681-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (2076W-400)
- ZORO SELECT Bumper, Rubber, Black, 3/16"H x 3/16"W, PK.50 (2073W-017U)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.5 (2098-017AL)
- Zoro Select Bumpers