Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 1-1/8"H x 1-1/8"W, PK.25
Mfr # 218A-034S
Zoro # G7555353
product price: $12.19
/pk 25, $0.49/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 1 1/8 in
- Height 1 1/8 in
- Width 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 218A-034S
- Zoro # G7555353
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 1 1/8 in |
Height | 1 1/8 in |
Width | 1 1/8 in |
Base Dia. | 3/4 in |
Base Diameter | 3/4 in |
Overall Height | 1 1/8 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Mounting Style | Screw-In |
Hardware | Not included |
Tip Material | Rubber |
Product Type | Bumper Door Stop |
Includes Hardware | Hardware Not Included |
ANSI/BHMA Finish | Black Painted |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 3/4 in, Height 1 1/8 in, Width 1 1/8 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKNETICS Cs Series Electric Strike, 9/16" Deep (CS450-32D)
- MARKS USA MARKS -175RAB - Commercial Lever Set - Large Format IC Core for Schlage (LFIC ) - 2 3/4" Backset - 2 (MRK-175RAB-26D-F19)
- EAT-IN N184-259 4 in. Bright Brass Finish Kick Down Door Stop (EA567749)
- RANDALL Adjustable Door Bottom and Threshold Combo Pack 36" (3 FT AV-6)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (MB47-034F)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2081-017)
- ZORO SELECT Bumper, Rubber, Black, 1 in, 17/32"H x 17/32"W, PK5 (777RW-017)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (1308-017D)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.10 (7051R-034S)
- ZORO SELECT Bumper, Rubber, Black, 1-1/8"H x 1-1/8"W, PK.25 (1580-136S)
- PRIME-LINE 4PK Rubb Protect Bumper (N 6658)
- Zoro Select Bumpers