Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 1-1/8"H x 1-1/8"W, PK.25
Mfr # 1580-136S
Zoro # G7568172
product price: $4.15
/pk 25, $0.17/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 1 1/8 in
- Height 1 1/8 in
- Width 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1580-136S
- Zoro # G7568172
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 1 1/8 in |
Height | 1 1/8 in |
Width | 1 1/8 in |
Base Dia. | 3/4 in |
Overall Height | 1 1/8 in |
Base Diameter | 3/4 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Mounting Style | Screw-In |
Tip Material | Rubber |
Hardware | Not included |
Product Type | Bumper Door Stop |
ANSI/BHMA Finish | Black Painted |
Includes Hardware | Hardware Not Included |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 3/4 in, Height 1 1/8 in, Width 1 1/8 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X04300TG (LL1S12X04300TG)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A)
- SPEC Disc Spring, 0.625, SS, Belleville, PK10 (B1250040S)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BMTP2436)
- ZORO SELECT Bumper, Rubber, Black, 13/16"H x 13/16"W, PK.10 (2986-017)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.50 (1681-034S)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.50 (646-034S)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (2089W-07Z)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.5 (781R-034S)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2081W-017)
- 3M Bumper, Self Adhesive, 4-1/2 In x 10 ft (SJ5832)
- Zoro Select Bumpers