Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 1-1/4"H x 1-1/4"W, PK.5
Mfr # 2812-017
Zoro # G7563202
product price: $7.99
/pk 5, $1.60/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 1 in
- Height 1 1/4 in
- Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2812-017
- Zoro # G7563202
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 1 in |
Height | 1 1/4 in |
Width | 1 1/4 in |
Base Dia. | 1 in |
Overall Height | 1 1/4 in |
Base Diameter | 1 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Tip Material | Rubber |
Mounting Style | Screw-In |
Hardware | Not included |
Features | Chemical-Resistant |
Product Type | Bumper Door Stop |
Includes Hardware | Hardware Not Included |
ANSI/BHMA Finish | Black Painted |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 1 in, Height 1 1/4 in, Width 1 1/4 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Oil Rubbed Bronze Strikes (0320.102.UNIV)
- ZORO SELECT Automatic Door Holder, Brass, Ivory, Wall (1XNK9)
- ZORO SELECT Drawer Roller/Axle, 1/4" H (45-98)
- ZORO SELECT 1 in W x 48 in H Steel Continuous Hinge (1CDG2)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2806-017)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 3/8"W, PK.100 (1257-034S)
- ZORO SELECT Bumper, Rubber, Black, 11/32"H x 11/32"W, PK.100 (1178-1-034S)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2071-017AL)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 1/4"W, PK.25 (2071W-017AL)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.50 (646-034S)
- RICHELIEU AMERICA TG 12PK 38CLR Bumpers (23148TV)
- Zoro Select Bumpers