Shop All Bumpers
Zoro Select
Bumper, Rubber, Black, 1-1/2 in, 3/4"H x 3/4"W, PK5
Mfr # 791R-034S
Zoro # G7455944
product price: $5.39
/pk 5, $1.08/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Overall Width 3/4 in
- Height 3/4 in
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 791R-034S
- Zoro # G7455944
- Country of Origin China
- Category Bumpers
Dimensions
Overall Width | 3/4 in |
Height | 3/4 in |
Width | 3/4 in |
Base Dia. | 1-1/2 in |
Overall Height | 3/4 in |
Base Diameter | 1 1/2 in |
Details
Item | Bumper Door Stop |
Material | Rubber |
Color | Black |
Mounting Style | Screw-In |
Hardware | Not included |
Tip Material | Rubber |
Product Type | Bumper Door Stop |
Includes Hardware | Hardware Not Included |
ANSI/BHMA Finish | Black Painted |
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 1-1/2 in, Height 3/4 in, Width 3/4 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Grade 2 Double Cylinder Deadlock, SFIC Prep Less Core, Blk Suede Powder Coat Fnsh, Field Reversible (E62 BSP IC)
- ABUS Non-Coiled Security Cable, 3/8 In. (10/1000 NON-COILED CABLE)
- MASTER LOCK Padlock, Keyed Different, Flexible Shackle, Square Steel Body, Steel Shackle (107DPST)
- RICHELIEU HARDWARE 6 5/16 in to 7 9/16 in (160 mm to 192 mm) Brushed Gold Contemporary Drawer Pull (BP9253192165)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 3/4"W, PK.10 (2802W-017)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (2093W-177S)
- ZORO SELECT Bumper, Rubber, Black, 19/32"H x 19/32"W, PK.25 (29-034Y)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 5/8"W, PK.10 (2804W-017)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2082W-034K)
- ZORO SELECT Bumper, Rubber, Black, 17/32"H x 17/32"W, PK.10 (116R-034S)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2616W-017Z)
- Zoro Select Bumpers