Shop All Door Wedges
Zoro Select
Bumper, Door Mount, Unfinished
Mfr # 19-134
Zoro # G4869440
product price: $0.24
/ea
Sold in multiples of 25 for $6.00
$6.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Type Door Mount
- Finish Unfinished
- Color Silver
- Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19-134
- Zoro # G4869440
- UPC # 715384701565
- Country of Origin China
- Category Door Wedges
Dimensions
Length | 1/2 in |
Height | 33/64 in |
Width | 1/2 in |
Base Dia. | 1/2 in |
Details
Item | Bumper |
Material | Aluminum |
Mounting Type | Door Mount |
Finish | Unfinished |
Color | Silver |
Projection | 33/64 in |
Door Opening Adjustment | 110 Degrees |
Hardware | Not included |
Features | Metal Door Rubber Bumper |
Mounting Style | Screw-In |
Tip Material | Rubber |
Description
Bumper, Mounting Type Door Mount, Finish Unfinished, Color Silver, Base Dia. 1/2 in, Projection 33/64 in, Length 1/2 in, Height 33/64 in, Width 1/2 in, Door Opening Adjustment 110 Degrees , Mounting Style Screw-In, Material Aluminum, Tip Material Rubber, Hardware Not Included, Features Metal Door Rubber Bumper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 320 mm Center-to-Center Satin Bronze Merrick Cabinet Pull (549-320SBZ)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7810-E400 AL)
- CORBIN RUSSWIN Standard Key in Lever Cylinder with 6 Pin D1 Keyway for 3300; 3500; 3600; and 3800 Locks Satin Chrom (CR2000033626D1)
- MANHATTAN COMFORT Niort, Vinyl Turbine Twist Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Niort)
- ZORO SELECT Step Bushing, Rubber, Black, 1/4"H x 1-1/2"W, PK.50 (795-034S)
- ZORO SELECT Door Stop, Door Mount, Painted (19-1147)
- ZORO SELECT Door Stop, Door Mount, Chrome Plated (19-849CP)
- ZORO SELECT Door Wedge, Plastic, Brown, 4 In. L (1RCU4)
- ZORO SELECT Door Stop, Door Mount, Brass Plated (19-849BP)
- ZORO SELECT Door Wedge, Brown, 4-3/4 In. L (1XNN7)
- DELTANA Contemporary Floor Door Bumper Black 2.5" (FDB250U19)
- Zoro Select Door Stops & Holders