Shop All Bulletin Boards
Zoro Select
Bulletin/Whiteboard Combination 36"H x 48"W
Mfr # 1NUH3
Zoro # G0951325
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Board Color Natural/White
- Frame Color Silver
- Dry Erase Height 36 in
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NUH3
- Zoro # G0951325
- UPC # 190735403563
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 48 in |
Dry Erase Height | 36 in |
Dry Erase Width | 24 in |
Adjustable Height Range | Not Adjustable |
Details
Board Color | Natural/White |
Frame Color | Silver |
Includes | Mounting hardware |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Properties | Magnetic |
Dry Erase Product Grouping | Combination Bulletin Board |
Item | Combination Bulletin Board |
Board Frame Material | Aluminum |
For Use | Indoors |
Dry Erase Surface Type | Cork |
Description
Combination Bulletin Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Cork, Dry Erase Height 36 in, Dry Erase Width 24 in, Dry Erase Surface Finish Gloss, Includes Mounting Hardware, Board Frame Material Aluminum, Board Color Natural/White, Frame Color Silver, For Use Indoors, Combination Bulletin Board, Width 48 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAASCHE Paasche H-CARD 0.64 mm H-3 Single Action Airbrush Card Set (H-CARD)
- ZORO SELECT Corrugated Boxes, 5" x 4" x 4", Kraft, 25/Bundle (55VG09)
- QUARTET 18"x24" Magnetic Whiteboard, Aluminum Frame (SM531)
- DIXON TICONDEROGA No. 2 Pencil, HB (#2), Black Lead, Yellow Barrel, PK12 PK (X14402X)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (2RXF2)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (1NUL7)
- ZORO SELECT Cork Bulletin Board 48"H x 96"W (1NUL1)
- ZORO SELECT Bulletin/Whiteboard Combination 18"H x 24"W (1NUH1)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (2RXF3)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUG3)
- GHENT Fabric Bulletin Board 46-1/2"W, Gray (TF34-91)
- Zoro Select Bulletin Boards