Shop All Bulletin Boards
Zoro Select
Bulletin/Whiteboard Combination 24"H x 36"W
Mfr # 1NUL9
Zoro # G3434006
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Board Color Natural/White
- Frame Color Oak
- Adjustable Height Range Not Adjustable
- Dry Erase Product Grouping Combination Bulletin Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NUL9
- Zoro # G3434006
- UPC # 190735403754
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 36 in |
Adjustable Height Range | Not Adjustable |
Dry Erase Height | 24 in |
Dry Erase Width | 18 in |
Details
Board Color | Natural/White |
Frame Color | Oak |
Dry Erase Product Grouping | Combination Bulletin Board |
Item | Combination Bulletin Board |
Dry Erase Surface Type | Cork |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Fiberboard |
Board Properties | Magnetic |
Mounting/Mobility Type | Wall Mounted |
Includes | Mounting hardware |
For Use | Indoors |
Description
Combination Bulletin Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Cork, Dry Erase Height 24 in, Dry Erase Width 18 in, Dry Erase Surface Finish Gloss, Includes Mounting Hardware, Board Frame Material Fiberboard, Board Color Natural/White, Frame Color Oak, For Use Indoors, Combination Bulletin Board, Width 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX Nestable Side Load Letter Tray, Black (62555)
- ZEBRA PEN Mechanical Pencil, 0.5mm, Black (54011)
- E-BLOX Circuit Blox 120, Circuity Board Building Blocks, 49 Pieces (CB-0026)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Fluorescent Orange (TZeB41)
- ZORO SELECT Cork Bulletin Board 18"H x 24"W (2RXF1)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (1NUL4)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (1NUL3)
- ZORO SELECT Bulletin/Whiteboard Combination 18"H x 24"W (1NUK6)
- ZORO SELECT Combination Bulletin Board, 36H x 48W In (1NUL8)
- ZORO SELECT Bulletin/Whiteboard Combination 24"H x 36"W (1NUH2)
- QUARTET Bulletin/Dry-Erase Board, Melamine/Cork, 48 x 36, White/Brown, Oak Finish Frame (S554)
- Zoro Select Bulletin Boards