Shop All Bulletin Boards
Zoro Select
Bulletin/Whiteboard Combination 24"H x 36"W
Mfr # 1NUH2
Zoro # G0371463
original price:
$23.79
5% off
new price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Board Color Natural/White
- Frame Color Silver
- Board Frame Material Aluminum
- For Use Indoors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NUH2
- Zoro # G0371463
- UPC # 190735403556
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 36 in |
Adjustable Height Range | Not Adjustable |
Dry Erase Height | 24 in |
Dry Erase Width | 18 in |
Details
Board Color | Natural/White |
Frame Color | Silver |
Board Frame Material | Aluminum |
For Use | Indoors |
Dry Erase Product Grouping | Combination Bulletin Board |
Dry Erase Surface Finish | Gloss |
Board Properties | Magnetic |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Type | Cork |
Includes | Mounting hardware |
Item | Combination Bulletin Board |
Description
Combination Bulletin Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Cork, Dry Erase Height 24 in, Dry Erase Width 18 in, Dry Erase Surface Finish Gloss, Includes Mounting Hardware, Board Frame Material Aluminum, Board Color Natural/White, Frame Color Silver, For Use Indoors, Combination Bulletin Board, Width 36 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Puppet Buddies, Labrador, Yellow (PC004618)
- EXCEL BLADES Curved Lexan Cutting Scissors, 5.5" Stainless Steel Scissors 6pk (55533)
- SHARPIE China Marker, Medium Tip, White Color Family, 12 PK (2060)
- NEENAH PAPER Paper, Bright, 500, PK500 (26771)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (1NUK8)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (1NUL7)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (1NUK7)
- ZORO SELECT Cork Bulletin Board 18"H x 24"W (1NUK9)
- ZORO SELECT Cork Bulletin Board 18"H x 24"W (2RXF1)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (1NUL6)
- CRESTLINE PRODUCTS Wood Framed Cork Board, 18" x 24" (17102)
- Zoro Select Bulletin Boards