Shop All Bulletin Boards
Zoro Select
Bulletin/Whiteboard Combination 18"H x 24"W
Mfr # 1NUK6
Zoro # G2728616
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Board Color Natural/White
- Frame Color Oak
- Mounting/Mobility Type Wall Mounted
- For Use Indoors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NUK6
- Zoro # G2728616
- UPC # 190735403648
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 24 in |
Dry Erase Width | 12 in |
Adjustable Height Range | Not Adjustable |
Dry Erase Height | 18 in |
Details
Board Color | Natural/White |
Frame Color | Oak |
Mounting/Mobility Type | Wall Mounted |
For Use | Indoors |
Board Properties | Magnetic |
Item | Combination Bulletin Board |
Dry Erase Surface Type | Cork |
Includes | Mounting hardware |
Dry Erase Surface Finish | Gloss |
Dry Erase Product Grouping | Combination Bulletin Board |
Board Frame Material | Fiberboard |
Description
Combination Bulletin Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Cork, Dry Erase Height 18 in, Dry Erase Width 12 in, Dry Erase Surface Finish Gloss, Includes Mounting Hardware, Board Frame Material Fiberboard, Board Color Natural/White, Frame Color Oak, For Use Indoors, Combination Bulletin Board, Width 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON ID Label, 2x2, White, PK225 (6572)
- OIC Clip, Binder, Small, PK12 (99020)
- ENERGEL Pen, Gel, 0.7mm, 3/5"Wx2/5"Lx5-4/5"H, 12/DZ, Black PK (PENBL437R1A)
- SHARPIE Major Accent Highlighter, Chisel Point, 4/PK, YW/OE/BE/PK 4PK (SAN25174PP)
- ZORO SELECT Cork Bulletin Board 48"H x 96"W (1NUL1)
- ZORO SELECT Cork Bulletin Board 18"H x 24"W (2RXF1)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (2RXF3)
- ZORO SELECT Bulletin/Whiteboard Combination 18"H x 24"W (1NUH1)
- ZORO SELECT Bulletin/Whiteboard Combination 36"H x 48"W (1NUH3)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (1NUL7)
- GHENT Bulletin Board, Recycled Rbbr, Cnf, Indoors (ATR45-CF)
- Zoro Select Bulletin Boards