Shop All Binder Clips
Zoro Select
Bulldog Clip, 3in W, Silver, PK12
Mfr # 2WFV9
Zoro # G0814825
product price: $15.85
/pk 12, $1.32/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in W
- Material Metal
- Color Silver
- Holding Capacity 7/8 in
- Product Type Bulldog Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WFV9
- Zoro # G0814825
- UPC # 190735898819
- Country of Origin China
- Category Binder Clips
Dimensions
Size | 3 in W |
Overall Width | 3 in |
Details
Item | Bulldog Clip |
Material | Metal |
Color | Silver |
Holding Capacity | 7/8 in |
Product Type | Bulldog Clips |
Description
Bulldog Clip, Size 3 in W, Holding Capacity 7/8 in, Material Metal, Color Silver, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO ORGANIZER, DRAWER (DEF38104)
- LEARNING RESOURCES Fine Motor Tool Set (5558)
- DIXON TICONDEROGA Correction Tape, 1 Line, 20PK (31930)
- ZORO SELECT DOT Label, 4 In. H, Flammable Liquid, PK25 (9CUV3)
- ZORO SELECT Binder Clip, 2 In, Metal, Black, PK12 (2WFX8)
- ZORO SELECT Binder Clip, 1-1/4 In, Metal, Black, PK24 (2WFX6)
- ZORO SELECT Magnetic Clip, 0.7 oz., 3 Lb, 1 In Dia (3DXY4)
- ZORO SELECT Bulldog Clip, 3in W, Asrt, PK12 (2WFW4)
- ZORO SELECT Binder Clip, 1-1/4 In, Metal, Assorted, Pk24 (2WFX7)
- ZORO SELECT Binder Clip, 1/2 In, Metal, Black, PK60 (2WFX3)
- SCHOOL SMART Loose Leaf Rings, 1-1/2 Inches, Nickel Plated Steel, Pack of 100 PK (LH00004)
- Zoro Select Binder Clips