Shop All Binder Clips
Zoro Select
Bulldog Clip, 2 5/8in W, Asrt, PK12
Mfr # 2WFW3
Zoro # G2753021
original price:
$9.89
5% off
new price: $9.39
/pk 12, $0.78/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2-5/8 in W
- Material Metal
- Color Assorted
- Holding Capacity 7/8 in
- Overall Width 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WFW3
- Zoro # G2753021
- UPC # 190735899809
- Country of Origin China
- Category Binder Clips
Dimensions
Size | 2-5/8 in W |
Overall Width | 2 5/8 in |
Details
Item | Bulldog Clip |
Material | Metal |
Color | Assorted |
Holding Capacity | 7/8 in |
Product Type | Bulldog Clips |
Description
Bulldog Clip, Size 2-5/8 in W, Holding Capacity 7/8 in, Material Metal, Color Assorted, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Handheld Calculator, Financial, 8 Digit (908)
- TYDENBROOKS Adjustable Pull Tight Seal, 8-3/4" L, 7 Digits, PK100 (V33040420-01-GRAI)
- OXFORD Pocket, Plstc, Insrt, 4X9, Cr Pk (OXF65049)
- BIC Gel Roller Ball Pen, Medium 0.7 mm, Blue PK12 (BICRLC11BE)
- ZORO SELECT Magnetic Bulldog Clip, 1In, Slvr, PK2 (2WFW6)
- ZORO SELECT Binder Clip, 1-1/4 In, Metal, Assorted, Pk24 (2WFX7)
- ZORO SELECT Magnetic Clip, 3-1/2 In, Red, Neodymium, Pk2 (10E857)
- ZORO SELECT Bulldog Clip, 3in W, Silver, PK12 (2WFV9)
- ZORO SELECT Magnetic Clip, 0.7 oz., 3 Lb, 1 In Dia (3DXY4)
- ZORO SELECT Bulldog Clip, 3in W, Asrt, PK12 (2WFW4)
- OFFICEMATE INTERNATIONAL Officemate® Prong Paper Fasteners, 2" Sheet Capacity, 2-3/4"L Base, Silver, 50/Box (99852)
- Zoro Select Binder Clips