Shop All Ductile Iron Pipe Fittings
Zoro Select
Bull Head Tee, 8"x10", 125, Flg, Black
Mfr # 4319000054
Zoro # G1556313
product price: $1,122.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,122.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8" x 10"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Bull Head Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4319000054
- Zoro # G1556313
- UPC # 092201252425
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" x 10" |
Pipe Size (Fittings) | 8" x 10" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Bull Head Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Bull Head Tee |
Description
Bull Head Tee,8 In.x10 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Wall-Mount Bathroom Sink Faucet Trim (T27120-4-BL)
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 10 In. (19CP-10)
- KOHLER Parallel Wall-Mount Bath Filler Trim (T23491-4-BN)
- ANVIL Split-Ring Hanger, 2.25"H, Malleable Iron (560018830)
- ZORO SELECT Flange, 4", Iron, 300 psi (0390201101)
- ZORO SELECT Concentric Reducer, 24"x20", 125, Flg, Black (4319000540)
- ZORO SELECT Elbow, 90 deg, 18", 125, Flg, Black (4319000848)
- ZORO SELECT Concentric Reducer, 8" x 6", Iron, 800 psi (0390029221)
- ZORO SELECT Elbow, 90 deg, 8", 125, Flg, Black (4319000820)
- ZORO SELECT Tee, 3", Iron, 1000 psi (0390016848)
- GRUVLOK Reducing Coupling, Grooved, 2 1/2 x 2 in (0390009306)
- Zoro Select Ductile Iron Pipe Fittings