Shop All Push-to-Connect Tube Fittings
Zoro Select
Push-to-Connect Bulkhead Union, 1/2 in Tube Size, Brass, Silver
Mfr # 22FR69
Zoro # G6068684
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Bulkhead Union
- Fitting Connection Type Tube
- Tube Size 1/2 in
- Temp. Range 0 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22FR69
- Zoro # G6068684
- UPC # 190735427392
- Country of Origin Multiple
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Bulkhead Union, Application Air, Oils, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape Straight Bulkhead Union, Release Type Ring, Finish/Coating Nickel Plated
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 9/16 in Tube Size, Brass, Silver (3675 14 21)
- ZORO SELECT PVC Reducing Coupling, Socket, 4 in x 3 in Pipe Size (P102-422)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3186)
- SANI-LAV Floor Mount, 5 Hole, Single Foot Pedal, Stainless, Wash Station (510F1)
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Brass, Silver (22FR85)
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 1/2 in Tube Size, Brass, Silver (22FR90)
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Brass, Silver (22FR79)
- ZORO SELECT Male Push-to-Connect Adapter, Brass, Not Applicable (LF812MR)
- ZORO SELECT Push-to-Connect Cap, 3/4 in Tube Size, PEX, Brown (75029LF)
- ZORO SELECT Push-to-Connect Tee, 1/2 in Tube Size, Brass, Brown (75023LF)
- HOUSE P-400 Push Fit Coupling 0.37 in. Cts (HO806537)
- Zoro Select Tube Fittings