Shop All Hoist Accessories
Zoro Select
Bulkhead Fitting, 2 In, 316 SS
Mfr # 32V148
Zoro # G4976212
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- For Use With 32V137, 32V138
- Type 316 Stainless Steel
- Includes 2 in Bulkhead Fitting
- Product Type Bulkhead Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32V148
- Zoro # G4976212
- UPC # 190735259771
- Country of Origin India
- Category Hoist Accessories
Dimensions
Overall Length | 4 in |
Details
Item | Bulkhead Fitting |
Material | 316 Stainless Steel |
For Use With | 32V137, 32V138 |
Type | 316 Stainless Steel |
Includes | 2 in Bulkhead Fitting |
Product Type | Bulkhead Fitting |
Compatible with Manufacturer Part Number | 32V137, 32V138 |
Description
Bulkhead Fitting, Compatible with Grainger Part Number 32V137, 32V138, Compatible with Manufacturer Part Number 32V137, 32V138, Overall Length 4 in, Product Type Bulkhead Fitting, Material 316 Stainless Steel, Includes 2 in Bulkhead Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 12 in W, Nylon, Yellow (EEF1-912-6)
- US CARGO CONTROL 3" x 27' Green Ratchet Strap w/ Wire Hooks (7527WH-GRN)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EEF4-903-6)
- ZORO SELECT Caster Wheel, 990lb., 3-3/8 D x 2-15/16In (P-PRP-040X013/038D)
- ZORO SELECT Binding Chain (MH21VG3701G)
- ZORO SELECT Steel Strapping, 5/8", 20mL, 200 ft. L (43VN02)
- ZORO SELECT Pushing Rod (D208E)
- ZORO SELECT Propeller, Folding, 316 SS (32V145)
- ZORO SELECT Binding Chain (MH21VG4802G)
- ZORO SELECT Caster, 5 X 1-1/4 In Swivel (MH2TUP301G)
- COFFING HOISTS Coffing Oil (14J11)
- Zoro Select Hoists