Shop All Wire Carts
Zoro Select
Bulk Storage Cart, 2 Shelves, 60x30
Mfr # 2SPT-EX3060-1A-2K-6PU-95
Zoro # G9944961
product price: $452.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$452.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Load Capacity 2,000 lb
- Handle Type Flat
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2SPT-EX3060-1A-2K-6PU-95
- Zoro # G9944961
- Country of Origin Mexico
- Category Wire Carts
Dimensions
Shelf Length | 60 in |
Caster Width | 2 in |
Overall Length | 30 1/2 in |
Overall Width | 66 1/2 in |
Shelf Width | 30 in |
Overall Height | 57 1/2 in |
Caster Dia. | 6" |
Caster Wheel Dia. | 6 in |
Inside Length | 60 in |
Shelf LxW | 60 inx30 in |
Inside Height | 49 in |
Inside Width | 30 in |
Overall LxWxH | 66-1/2 inx30-1/2 inx57-1/2 in |
Description
Dual-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 2,000 lb, Number of Shelves 2, Shelf Length 60 in, Shelf Width 30 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 30 1/2 in, Overall Width 66 1/2 in, Overall Height 57 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- ZORO SELECT Fixed Eye Pully, Zinc (1RCH4)
- CAMPBELL CHAIN & FITTINGS #9 Alloy Latched Swivel Hoist Hook, 7 Ton PL, Forged Alloy, Painted Orange (3952915PL)
- ZORO SELECT Swivel Eye Pulley, Zinc (1RCG3)
- ZORO SELECT Wire Cart, 3 Shelf, 36x18x39, Chrome (2HDD8)
- ZORO SELECT Slanted Shelf Wire Cart, 18 In. W (M1836Z-4)
- ZORO SELECT Mail Cart, 30 In. L x 23 In. W x 38 In. H (1ECJ7)
- ZORO SELECT Wire Cart, 4 Shelf, L60 x W24 x H67 In. (3TPD8)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 48x18x67 In. (3TPA4)
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Black (2HDK5)
- ZORO SELECT Wire Cart, 3 Shelf, 36x24x39, Zinc (2HDG4)
- Zoro Select Wire Carts