Shop All First Aid Kits
Zoro Select
Bulk First Aid kit, Plastic, 50 Person
Mfr # 54512
Zoro # G5030611
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (100) 3/4 in x 3 in Adhesive Plastic Bandages, (12) 2 inx2 in Sterile Gauze Pads, (1) 4 in Bandage Compress, (2) 2 in Sterile Stretch Gauze, (1) 4 in Sterile Stretch Gauze, (1) Triangular Bandage, (22) Bzk Antiseptic Wipes, (12) Triple Antibiotic Ointment, (10) Sting Relief Wipes, (1) 2 in Elastic Bandage, (1) 1 in x 5 yd Adhesive Tape, (1) Instant Cold Pack, (1) 1 oz Eye Wash, (2) Eye Pads, (2) Adhesive Strips, (1) CPR Mask with One-Way Valve, (4) Nitrile Exam Gloves, (1) 4 oz Eyewash, (12) PC Aspirin, (1) Scissor, (1) Plastic Forceps, (1) First Aid Guide
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54512
- Zoro # G5030611
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 10 in |
Width | 3 in |
Depth | 10 in |
Length | 9"-1/2" |
Size | Large |
Housing Width | 3 in |
Housing Depth | 10 in |
Housing Height | 10 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 50, Number of Components 184, Number of Pockets 0, Adhesive Bandages Included (100) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Tape, (2) Triangular Bandages, (3) Gauze Rolls, (4) Eye Pads, Elastic Bandage, Miscellaneous Kit Contents Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Butterfly Close, Plastic, 3/8x1-3/4In, PK100 (G135)
- MEDLINE Cotton Balls, Nonsterile, Large, 1000/BX, White, PK1000 (MIIMDS21462)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (11192 BL)
- DYNAREX Instant Hot Packs, White, 5inL x 9inW, PK24 (4516)
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (54553)
- ZORO SELECT First Aid Kit, Fabric, 1 Person (59392)
- ZORO SELECT Bulk Heat Stress Kit, Plastic, 10 Person (54615)
- ZORO SELECT First Aid Cabinet, Metal, 75 Person (59031)
- ZORO SELECT First Aid Kit, Metal, 25 Person (90561)
- ZORO SELECT Bulk First Aid kit, Plastic, 50 Person (54566)
- FIELDTEX Trauma Kit Bag, 1000 Denier Cordura® Case, 267 Pcs. (82300 R KIT)
- Zoro Select First Aid Kits