Shop All First Aid Kits
Zoro Select
Bulk First Aid kit, Plastic, 5 Person
Mfr # 54504
Zoro # G5040707
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) First Aid Guide, (5) 3/4 in x 3 in Adhesive Plastic Bandages, (5) Jr. Adhesive Plastic Bandages, (1) Butterfly Closure, (1) 1.5 x 1.5 Patch Bandage, (4) Aclohol Wipes, (1) Triple Antibiotic Ointment, (3) Bzk Antiseptic Wipes, (2) PC Aspirin, (2) PC Ibuprofen, (2) PC Non-Aspirin
- First Aid Kit Type Kit
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Vehicle
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 54504
- Zoro # G5040707
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 4.25 in |
Width | 3.25 in |
Depth | 1.25 in |
Length | 4-1/4 |
Size | Small |
Housing Height | 4 1/4 in |
Housing Width | 3 1/4 in |
Housing Depth | 1 1/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Vehicle, Number of People Served 5, Number of Components 21, Number of Pockets 0, Adhesive Bandages Included (10) Bandages, Butterfly Wound Closure, Patch Bandage, Documentation Included First Aid Guide, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included Triple Antibiotic Ointment, (3) BZK Wipes, (4) Alcohol Wipes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Simon Svs-5822 replacement light bulb lamp (SVS-5822 SIMON)
- OASIS Athletic Tape, 1.5 in. x 10 Yards, White (AT1.5)
- FIRST AID ONLY Burn Cream, Packet, 0.9g, PK60 (13-600)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (47152 BL)
- ZORO SELECT First Aid First Aid kit, Plastic, 10 Person (54623)
- ZORO SELECT First Aid Cabinet, Metal, 200 Person (54768)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (54614)
- ZORO SELECT Bulk First Aid kit, Fabric, 5 Person (54562)
- ZORO SELECT First Aid Kit, Nylon, 20 Person (59030)
- ZORO SELECT Bulk First Aid kit, Nylon, 30 Person (9999-2303)
- ACME UNITED Physicians Care Eye Flush Solution with First Aid Kit, 24-500 (24-500)
- Zoro Select First Aid Kits