Shop All First Aid Kits
Zoro Select
Bulk First Aid kit, Plastic, 10 Person
Mfr # 9999-2128
Zoro # G8966316
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Easy Access Pocket System, (1) Hard Plastic Case with Gasket, (1) Emergency First Aid Guide, (1) Plastic Tweezers, (1) Scissors, (4)Sterile Gauze Pad 3 in x 3 in, (1) Trauma Pad 5 in x 9 in, (1) Triangular Bandage 42 in x 42 in x 59 in, (1) Roller Gauze Bandage 2 in x 4.1 yd, (1) Sterile Eye Pad, (2) Sterile Gauze Pad 2 in x 2 in, (12) Antiseptic Towelettes, (6) Burn Creams, (10) Triple Antibiotic Ointments 0.9g, (10) Alcohol Cleansing Pad, (3) Insect Bite Relief Pads, (16) Adhesive Plastic Bandage 1 in x 3 in, (1) First Aid Tape Rolls 1/2 in x 2.5 yd, (2) Pair Medical Exam Gloves, (2) Adhesive Fingertip Fabric Bandages, (2) Adhesive Knuckle Fabric Bandage, (1) Butterfly Wound Closure, (1) Elbow/Knee Adhesive Plastic Bandage 2 in x 3 in
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9999-2128
- Zoro # G8966316
- UPC # 814471021255
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 4.5 in |
Width | 2.38 in |
Depth | 7.5 in |
Housing Height | 4 1/2 in |
Housing Depth | 7 1/2 in |
Housing Width | 2 3/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 10, Number of Components 95, Adhesive Bandages Included (16) Bandages, (2) Fingertip Bandages, (2) Knuckle Bandages, Butterfly Wound Closure, Elbow/Knee Bandage, Documentation Included First Aid Guide, Wound Dressings Included (6) Gauze Pads, Eye Pad, First Aid Tape, Gauze Roll, Trauma Pad, Triangular Bandage, Miscellaneous Kit Contents Included Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Bariatric Rescue Board, 32in.L, 3/4in.W (518-1800-0000)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (124923)
- ALLPOINTS Pads, Ammonia Inhalant , Box 10 (2801545)
- AFS Cot Cover: Purple - Oversized (5711114)
- ZORO SELECT Bulk First Aid kit, Plastic, 5 Person (54504)
- ZORO SELECT Bulk Heat Stress Kit, Plastic, 10 Person (54615)
- ZORO SELECT First Aid Kit w/House, 687pcs, WHT (54766-021)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (59026)
- ZORO SELECT First Aid Kit, Cardboard, 10 Person (59385)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (54775)
- ZORO SELECT First Aid Kit, Cardboard, 100 Person (59364)
- Zoro Select First Aid Kits