Shop All First Aid Kits
Zoro Select
Bulk First Aid kit, Nylon, 30 Person
Mfr # 9999-2303
Zoro # G8966352
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (1) Soft-Sided Bag CPR, (1) Easy Access Pocket System, (1) CPR Breathing Barrier Instruments, (6) Assorted Safety Pins, (1) Emergency First Aid Guide, (1) Plastic Tweezers, (1) Scissors, (1) Wooden Finger Splint for Medium Cuts and Scratches, (4) Antiseptic Towelettes, (1) Butterfly Wound Closures, (1) Pressure Bandage 2 in x 2 in, (1) Pressure Bandages 3 in x 3 in, Sterile Eye Pad, (3) Sterile Eye Wash, (5) Sterile Gauze Pad 2 in x 2 in Protection, (2) Alcohol Cleansing Pads, (2) Aspirin, (1) Emergency Blanket 38 in x 60 in, (1) Insect Bite Relief Pad, (2) Instant Cold Compress, (2) Medical Grade Vinyl Gloves, (1) Triangular Bandage 42 in x 42 in x 59 in, (1) Blood Stopper Dressing, (1) First Aid Tape Roll 1/2 in x 2.5 yd, (1) Adhesive Fingertip Fabric Bandages, (1) Adhesive Knuckle Fabric Bandages, (50) Adhesive Plastic Bandages 1 in x 3 in, (50) Adhesive Plastic Bandages 3/4 in x 3 in, (8) Adhesive Plastic Spot Bandages 7/8 in x 7/8 in, Antiseptic Towelette, (1) Burn Creams, (20) Cotton Tipped Applicator, (1) Elbow/Knee Adhesive Plastic Bandage 2 in x 3 in, (95) Junior Adhesive Plastic Bandages 3/8 in x 1-1/2 in, (2) Sterile Gauze Pads 2 in x 2 in, (1) Triple Antibiotic Ointment 0.9g
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-2303
- Zoro # G8966352
- UPC # 753182239330
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 9.5 in |
Width | 2.5 in |
Depth | 7 in |
Housing Height | 9 1/2 in |
Housing Width | 2 1/2 in |
Housing Depth | 7 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 30, Number of Components 303, Adhesive Bandages Included (100) Bandages, (8) Spot Bandages, (95) Junior Bandages, Fingertip Bandages, Knuckle Bandages, Butterfly Wound Closure, Elbow/Knee Bandage, Documentation Included First Aid Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Sanitary Napkin, 4-1/4 In. L, PK250 (MT-4)
- BAXTER Sterile Water, Bottle, 1000mL (BASW050114)
- RAIN BREEZE RainBreeze CondShmpoo 4 Oz Pckts, 500PK (2302055)
- FIRST AID ONLY First Aid Kit, Plastic, 50 Person (90639)
- ZORO SELECT First Aid Kit, Serves 25 People, 124 Components, ANSI Z308.1-2009, Waterproof Plastic Case (9999-2129)
- ZORO SELECT First Aid Tape, White, 1/2" Wx2-1/2 yd. L (AN51111)
- ZORO SELECT Bulk First Aid kit, Fabric, 5 Person (54562)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59289)
- ZORO SELECT FirstAidKit w/House, 142pcs, 2 3/8x6", WHT (52006-021)
- ZORO SELECT Unitized First Aid Kit, Metal, 10 Person (54582)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54594)
- Zoro Select First Aid Kits