Shop All First Aid Kits
Zoro Select
Bulk First Aid kit, Nylon, 10 Person
Mfr # 9999-2301
Zoro # G9506262
original price:
$15.99
5% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (1) Soft-Sided Bag, (1) Easy Access Pocket System, (1) CPR Breathing Barrier, (6) Assorted Safety Pins, (1) Emergency First Aid Guide, (1) Plastic Tweezers, (1) Antiseptic Towelette, (1) Butterfly Wound Closures, (1) Pressure Bandage 2 in x 2 in, (1) Pressure Bandage 3 in x 3 in, (1) Sterile Eye Pad, (1) Sterile Eye Wash, (1) Alcohol Cleansing Pads, (2) Aspirins, (2) Medical Grade Vinyl Gloves, (1) Triangular Bandage 42 in x 42 in x 59 in, (1) Blood Stopper Dressing, (1) First Aid Tape Roll 1/2 in x 2.5 yd, (1) Adhesive Plastic Bandages 1 in x 3 in, (25) Adhesive Plastic Bandages 3/4 in x 3 in, (1) Adhesive Plastic Spot Bandage 7/8 in x 7/8 in, (1) Antiseptic Towelette, (1) Burn Cream, (20) Cotton Tipped Applicator, (1) Elbow/Knee Adhesive Plastic Bandages 2 in x 3 in, (25) Junior Adhesive Plastic Bandages 3/8 in x 1-1/2, (1) Sterile Gauze Pad 2 in x 2 in
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-2301
- Zoro # G9506262
- UPC # 753182239354
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 7.2 in |
Width | 2.5 in |
Depth | 5.2 in |
Housing Depth | 5 3/16 in |
Housing Height | 7 3/16 in |
Housing Width | 2 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 10, Number of Components 101, Adhesive Bandages Included (25) Junior Bandages, (26) Bandages, Spot Bandage, Butterfly Wound Closure, Elbow/Knee Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Pressure Bandages, Blood Stopper Dressing, First Aid Tape, Eye Pad, Gauze Pad, Triangular Bandage, Miscellaneous Kit Contents Included (6) Safety Pins, Bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Unitized CPR Kit, Hard Plastic (491)
- MENNEN Mennen Ultimate Sport Speed Stick Antiperspirant 3 oz., PK12 (195104)
- FSI Disposable Pediatric Backboard, PK5 (F-EM16PA)
- BRAZOS Fitness Walking Stick, Brown, 55" (602-3000-1090)
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (54553)
- ZORO SELECT First Aid Kit, Cardboard, 50 Person (59358)
- ZORO SELECT First Aid Cabinet, Metal, 75 Person (59031)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (54510)
- ZORO SELECT Bulk First Aid kit, Fabric, 50 Person (54559)
- ZORO SELECT Bulk First Aid kit, Metal, 100 Person (54533)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (238-AN)
- Zoro Select First Aid Kits