Shop All First Aid Kits
Zoro Select
Bulk First Aid kit, Metal, 100 Person
Mfr # 54533
Zoro # G5030541
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (100) 1 inx3 in Adhesive Plastic Bandages, (100) 1 inx3 in Adhesive Fabric Bandages, (2) Instant Cold Packs, (10) 2 inx2 in Sterile Gauze Pads, (10) 3 inx3 in Sterile Gauze Pads, (10) 4 inx4 in Sterile Gauze Pads, (1) Aluminized Thermal Blanket, (1) 4 oz Eyewash, (20) PVP Iodine Wipes, (1) 1 oz Eyewash, (4) Eye Pads, (4) Adhesive Strips, (10) Sting Relief Wipes, (2) Wire Splint, (10) Ammonia Inhalants, (2) Combine Dressing, (1) First Aid Guide, (25) Bzk Antiseptic Wipes, (1) Triangular Bandage, (2) 1/2 in x 5 yd Adhesive Spool Tape, (6) 2 in Self-Adhering Bandage, (4) Nitrile Exam Gloves, (1) Scissor Bulk, (1) 3.5 in Plastic Forceps, (12) First Aid Burn Cream, (2) H ydrocortisone Cream
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54533
- Zoro # G5030541
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 5.13 in |
Width | 16 in |
Depth | 11.13 in |
Length | 10-1/4" |
Size | Large |
Housing Width | 16 in |
Housing Depth | 11 1/8 in |
Housing Height | 5 1/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 100, Number of Components 369, Number of Pockets 8, Adhesive Bandages Included (200) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Tape, Triangular Bandage, (2) Cold Packs, (2) Combine Dressings, (2) Elastic Bandages, (2) Splints, (4) Eye Pads, (6) Self-Adhering Bandages, (60) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-6012 SmartCompliance Refill Cold Pack, 4" X 5", 1/Box (FAE-6012)
- KIMBERLY-CLARK PROFESSIONAL Moisturizing Foam Hand Sanitizer, 1.2 L Refills for KCP ICON & Scott Automatic Dispensers, 2 Bottles (91590)
- MEDI-FIRST Body Fluid Clean Up Kit, Plastic Case (89701)
- BRAZOS NAT HDWD ROOT CANE 37"" (502-3000-0138)
- ZORO SELECT First Aid Kit, Metal, 25 Person (59396)
- ZORO SELECT First Aid Kit, Fabric, 1 Person (59392)
- ZORO SELECT First Aid Kit, Plastic, 5 Person (59335)
- ZORO SELECT Kit, Bloodborne Pathogen, Small (54517)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (9999-2151)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54597)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 88pcs, 8.5x9.25", Clr (80-0938)
- Zoro Select First Aid Kits