Shop All First Aid Kits
Zoro Select
Bulk First Aid kit, Fabric, 5 Person
Mfr # 54562
Zoro # G5030627
original price:
$10.85
5% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (10) 1 inx3 in Plastic Adhesive Strips, (2) 2 inx4 in Adhesive Extra Large Fabric Strips, (1) Cold Pack 4 inx5 in, (2) Light Woven Fingertip Bandages, (4) First Aid/Burn Cream, (1) 3.5 in Plastic Forceps, (2) 3 inx3 in Gauze Pads, (2) Nitrile Exam Gloves, ( 2) Light Woven Knuckle Bandages, (6) PVP Iodine Wipes, (1) Scissors, (1) 1/2 in x 5 yd, Adhesive Tape, (4) Triple Antibiotic Ointment
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Vehicle
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54562
- Zoro # G5030627
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 0.5 in |
Depth | 8 in |
Length | 8" |
Size | Small |
Housing Width | 1/2 in |
Housing Height | 6 in |
Housing Depth | 8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Vehicle, Number of People Served 5, Number of Components 39, Number of Pockets 0, Adhesive Bandages Included (12) Bandages, (2) Fingertip Bandages, (2) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Tape, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (4) Burn Creams, (4) Triple Antibiotic Ointments, (6) Iodine Wipes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit, Plastic, 50 Person (90639)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 1 gal., Red, PK24 (8703)
- PURELL Hand Sanitizer Gel 1oz Bottle with JELLY WRAP Carrier, PK36 (3900-36-WRP)
- MEDI-FIRST Metal Detectable Knuckle Bandages, PK50 (65250)
- ZORO SELECT First Aid Kit Refill, Cardboard, 150 Person (9995-7501)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59323)
- ZORO SELECT Bulk First Aid kit, Plastic, 75 Person (54567)
- ZORO SELECT Bulk First Aid kit, Fabric, 50 Person (54559)
- ZORO SELECT Bloodborne Pathogen Kit, 1 Person (90419)
- ZORO SELECT First Aid Kit, Serves 10 People, 55 Components, OSHA Compliant, Plastic Case (59287)
- LIFE+GEAR First Aid and Survival Essentials Tin (41-3803)
- Zoro Select First Aid Kits