Zoro Select

Bulk First Aid kit, Fabric, 5 Person


original price: $9.89
5% off
new price: $9.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • First Aid Kit Type Kit
  • Includes (10) 3/4 inx3 in Plastic Adhesive Strips, (10) Junior Adhesive Strips, (3) Alcohol Wipes, (2) Butterfly Closures, (6) Bzk Antiseptic Towelettes, (1) First Aid Guide, (2) 2 inx2 in Gauze Pads, (2) Non Aspirin, (1) Pouch, (2) Triple Antibiotic Ointment, and Zipper Closure Carrying Case
  • First Aid Kit Primary Application General Purpose
  • First Aid Kit Application Industrial
  • First Aid Kit ANSI Standards Not ANSI Compliant
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 8 in
Width 2 in
Depth 6 in
Length 8"
Size Small
Housing Height 8 in
Housing Depth 6 in
Housing Width 2 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 5, Number of Components 38, Number of Pockets 0, Adhesive Bandages Included (2) Butterfly Wound Closures, (20) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Gauze Pads, Miscellaneous Kit Contents Included Resealable Bag, Topical Medicinals Included (2) Triple Antibiotic Packets, (3) Alcohol Wipes, (6) BZK Wipes

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.