Shop All First Aid Kits
Zoro Select
Bulk First Aid kit, Fabric, 25 Person
Mfr # 54601
Zoro # G5030715
original price:
$15.51
8% off
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (16) 1 inx3 in Plastic Adhesive Strips, (1) Extra Large Flexible Fabric Adhesive Strips, (2) 1/8 oz Burn Gel Foil Packet, (4) Bzk Towelettes, (1) 4.5 in Steel Forceps, (2) 3 inx3 in Gauze Pads, (2) Hand Sanitizer Foil Pack, (2) Hydrocortisone Packets, (2) Ibuprofen Tablets, (2) Lip Balm Packets, (2) Non-Aspirin Tablet, (2) Sting Relief Wipes, (2) Sunscreen Packets, (1) 1/2 in x 5 yd Adhesive Tape Roll, (2) Tecnu Oak'N'Ivy Packet
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 54601
- Zoro # G5030715
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 5.75 in |
Width | 2 in |
Depth | 7.5 in |
Length | 7-1/2" |
Size | Small |
Housing Height | 5 3/4 in |
Housing Width | 2 in |
Housing Depth | 7 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 43, Number of Pockets 2, Adhesive Bandages Included (17) Bandages, Documentation Included Not Applicable, Wound Dressings Included (2) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPARMOR Expandable Reaching Pole, 4 to 8 ft. (TR059)
- MEDLINE INDUSTRIES, INC Medline Non-Sterile Tongue Depressors, Wood, 6" Length, 500/Box (MDS202065)
- FIRST AID ONLY SC Refill Eye Care Kit, 1oz. Wash, 2 Eye Pads, Tape (FAOFAE6022)
- VASELINE Vaseline Petroleum Jelly 13 oz., PK24 (34500)
- ZORO SELECT FirstAidKit w/House, 528pcs, 16x5 1/8", WHT (59394-021)
- ZORO SELECT Empty First Aid Cabinet, Metal Case (54608)
- ZORO SELECT First Aid First Aid kit, Metal, 10 Person (54621)
- ZORO SELECT Bulk First Aid kit, Fabric, 5 Person (54530)
- ZORO SELECT Unitized First Aid Kit, Metal, 10 Person (54582)
- ZORO SELECT First Aid Kit, Metal, 100 Person (54766)
- EMI EMS/Trauma/Response Flat Pac Mini Refill, Plastic (895)
- Zoro Select First Aid Kits