Shop All First Aid Kits
Zoro Select
Bulk First Aid kit, Fabric, 25 Person
Mfr # 54555
Zoro # G5033804
original price:
$44.57
14% off
new price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (16) 1 inx3 in Adhesive Plastic Bandages, (1) First Aid Guide, (1) 3.5 in Plastic Forceps, (4) Heavy Woven Bandages, (5) Heavy Woven Knuckle Bandages, (1) Scissors, (1) 4 oz Eyewash, (1) Sterile Eye Cup, (4) Sterile Eye Pads, (4) Adhesive Strips, (1) 4 in Elastic Bandage, (1) Cold Pack 4 inx5 in (1) Triangular Bandage, (4) Nitrile Exam Gloves, (30) Alcohol Wipes, (6) First Aid/Burn Cream, (6) Triple Antibiotic Ointment, (1) 5 inx9 in Combine Dressing, (1) 1/2 in x 5 yd Adhesive Strips, (5) 4 inx4 in Sterile Gauze Pads, (1) Conforming Gauze Roll
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54555
- Zoro # G5033804
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 3 in |
Depth | 7.5 in |
Length | 7-1/2" |
Size | Medium |
Housing Depth | 7 1/2 in |
Housing Height | 7 in |
Housing Width | 3 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 32, Number of Pockets 0, Adhesive Bandages Included (20) Bandages, (5) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Gauze Roll, Tape, Trauma Pad, Triangular Bandage, (4) Eye Pads, (5) Gauze Pads, Elastic Bandage, Miscellaneous Kit Contents Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Arterial Slip Hub 3/16" (640400)
- AEROHEALTHCARE Trolley Bag, Healthcare, (holds 4 Manikins) (IM13-SA18)
- CONAIR Hairdryer, Handheld, White, 1875 Watts (247W)
- ZORO SELECT Bulk First Aid kit, Plastic, 25 Person (54511)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59308)
- ZORO SELECT First Aid Kit Refill, Cardboard, 100 Person (9995-7500)
- ZORO SELECT First Aid kit, Plastic, 25 Person (54629)
- ZORO SELECT Unitized First Aid kit, Plastic, 40 Person (54571)
- ZORO SELECT Bulk First Aid kit, Fabric, 50 Person (54559)
- ZORO SELECT First Aid Kit, Fabric, 10 Person (59296)
- FIRST AID ONLY Emergency First Aid Cabinet, Metal, 200 Person (54767)
- Zoro Select First Aid Kits