Shop All First Aid Kits
Zoro Select
Bulk First Aid Cabinet, Steel, 150 Person
Mfr # 54606
Zoro # G5238073
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Cabinet
- Includes Carrying Handles, Mounting Brackets
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54606
- Zoro # G5238073
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 7.5 in |
Width | 27.5 in |
Depth | 18.5 in |
Length | 22" |
Size | Large |
Housing Height | 7 1/2 in |
Housing Width | 27 1/2 in |
Housing Depth | 18 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 200, Number of Components 3,051, Number of Pockets 22, Adhesive Bandages Included (125) Bandages, (50) Fingertip Bandages, (50) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Tape, Triangular Bandage, (116) Gauze Pads, (2) Eye Pads, (20) Non-Stick Pads, (4) Gauze Rolls, Elastic Bandage, Miscellaneous Kit Contents Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Hand Soap, CLR, 1 gal, Waterfall, PK4 (1860-04)
- JOHNSON & JOHNSON Band-Aid 4"x2.5 Yard Flexible Rolled Gauze 2.5 Yard Roll, PK24 (1116139)
- MILTON INDUSTRIES PLUG G STYLE (MI1817)
- ZORO SELECT Non-Adherent Pad, Sterile, Rayon, PK100 (3JME4)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (55035)
- ZORO SELECT First Aid Kit, Fabric, 1 Person (55074)
- ZORO SELECT First Aid First Aid kit, Plastic, 10 Person (54623)
- ZORO SELECT Bulk First Aid kit, Plastic, 75 Person (54567)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (223-AN)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (91066)
- ZORO SELECT Empty First Aid Cabinet, Portable, Red (90999)
- Zoro Select First Aid Kits