Shop All First Aid Kits
Zoro Select
Bulk First Aid Cabinet, Metal, 100 Person
Mfr # 54554
Zoro # G5030532
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Cabinet
- Includes (50) PC Throat Lozenges, (100) PC Non-Aspirin, (40) Woven Knuckle Bandages, (8) Nitrile Exam Gloves, (2) Triangular Non-Sterile Bandages, (1) 3.5 in Plastic Forceps, (1) Scissor, (10) 2 inx2 in Sterile Gauze Pads, (10) 2 inx3 in Non-Adherent Pads, (40) Woven Fingertip Bandages, (200) 1 in x 3 in Adhesive Plastic Bandages, (1) 1/2 in x 5 yd Adhesvie Spool Tape, (4) Eye Pads, (4) Adhesive Strips, (40) PVP Iodine Wipes, (30) Alcohol Wipes, (24) Triple Antibiotic, (1) 3 in Elastic Bandage, (5) 2 in Sterile Stretch Gauze, (5) 4 in Sterile Stretch Gauze, (25) 3 inx3 in Sterile Gauze Pads, (25) 2 inx3 in Extra Large Heavy Woven Bandages, (100) 3/4 inx3 in Heavy Woven Bandages, (1) First Aid Guide, (1) 4 oz Burn Spray, (1) 4 oz Antiseptic Spray, (1) Hema-Seal Trauma Dressing, (3) Instant Cold Pack, (1) CPR Mask
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54554
- Zoro # G5030532
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 16.5 in |
Width | 5.5 in |
Depth | 13.75 in |
Length | 16-1/2" |
Size | Large |
Housing Depth | 13 3/4 in |
Housing Width | 5 1/2 in |
Housing Height | 16 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 100, Number of Components 760, Number of Pockets 8, Adhesive Bandages Included (325) Bandages, (40) Fingertip Bandages, (40) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included (10) Gauze Rolls, (10) Non-Stick Pads, (2) Tapes, (2) Triangular Bandages, (3) Cold Packs, (46) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Suture Training Pad, Silicon Skin 14 Wounds of 8 Types for Practising Suture Skills (A2Z-ZR851)
- AEK AED Defibrillator First Aid Kit Combination Cabinet NonLocking With Alarm (EN9413)
- MEDLINE Woven Fingertip Bandages, Tan, PK100 (NON25513)
- 3M LITTMANN Stethoscope, 28inL, Adult, Caribbean Blue (2452)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5022)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59292)
- ZORO SELECT First Aid kit, Plastic, 50 Person (9999-2161)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (54564)
- ZORO SELECT FirstAidKit w/House, 142pcs, 2 3/8x6", WHT (52006-021)
- ZORO SELECT Empty First Aid Cabinet, Portable, Red (7050POUCH)
- FIRST AID ONLY Burn Gel, 1/8 oz Packs, PK25 (G469)
- Zoro Select First Aid Kits