Shop All Mailer Envelopes
Zoro Select
Bulk Expansion Mailer, 9-1/2 In. W, PK100
Mfr # 5KME7
Zoro # G5542887
product price: $84.35
/pk 100, $0.84/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 9-1/2"
- Length 12-1/2"
- Material Chipboard
- Closure Type Peel Off Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5KME7
- Zoro # G5542887
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9-1/2" |
Length | 12-1/2" |
Outside Length | 9 1/2 in |
Outside Width | 12 1/2 in |
Usable Length | 9 1/2 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Chipboard |
Closure Type | Peel Off Adhesive |
Mailer Type | Flat |
Closure Style | Self Sealing |
With Tear Strip | Yes |
Material Thickness | 0.02 in |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color White, Usable WxL 12 1/2 in x 9 1/2 in, Usable Length 9 1/2 in, Outside WxL 12 1/2 in x 9 1/2 in, Outside Width 12 1/2 in, Outside Length 9 1/2 in, Material Thickness 0.02 in, With Tear Strip Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYES Hardcover Blank Book, Landscape 8in x 6in, 28 Pages, PK12 (BK400)
- DECKER TAPE PRODUCTS Label, DL6512, DAYS OF WEEK - TUE, 2" DIAMETER (DL6512)
- PARTNERS BRAND 4" x 6" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3950)
- FIVE STAR Portfolio, 4 Pkt, Ast, 6Ct Pk (MEA38056)
- ZORO SELECT Packing List Envelopes, 6 x 4 1/2 (PL444)
- ZORO SELECT Mailer Envelope, 9-1/2 In. W, PK100 (5VFT0)
- ZORO SELECT Mailer Envelope, Kraft, 14-1/2 in. L, PK100 (36DZ18)
- ZORO SELECT Packing List Envelopes, 5 x 7 (PL481)
- ZORO SELECT Mailer Envelopes, Thickness 0.25", PK100 (56KJ42)
- ZORO SELECT Expansion Poly Mailers, 11"x13"x2", White, PK100 (39UK90)
- QUALITY PARK Recycled Mailer, Wht, Polypropylene, PK100 (QUA46199)
- Zoro Select Mailing Tubes & Cartons