Shop All First Aid Kits
Zoro Select
Bulk Burn Care Kit, Plastic
Mfr # 54572
Zoro # G5030654
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 3 in Self Adhering Bandage, (4) Nitrile Exam Gloves, (2) Burn Dressing 2 x 6 in, (2) Burn Dressing 4 x 4 in, (1) Burn Dressing 4 x 16 in, (1) Scissor
- First Aid Kit Type Kit
- Standards OSHA 29 CFR 1910.151(b)
- Unitized Bulk
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54572
- Zoro # G5030654
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 4 1/2 in |
Width | 2 3/4 in |
Length | 7 1/2 in |
Housing Width | 2 3/4 in |
Housing Depth | 8 in |
Housing Height | 4 1/2 in |
Description
Burn Care Kit, Product Type Burn Care Kit, Application Emergency Preparedness, Number of People Served 5, Number of Components 9, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Not Applicable, Wound Dressings Included Self-Adhering Bandage, (5) Burn Dressing, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFIBTECH Defibrillator, Shlf Life 4yr, 1yr PrgmMgt (CCD-A1013EN)
- CORTECH Security Toothbrush, Plastic, PK144 (90036)
- DYNAREX White Petrolatum 5g foil packs (1140)
- INVACARE Wheel Lock Extension Handle (TAGRP245013)
- ZORO SELECT First Aid First Aid kit, Plastic, 50 Person (54625)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54596)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59317)
- ZORO SELECT First Aid Kit, Metal, 25 Person (54763)
- ZORO SELECT Bulk First Aid kit, Metal, 100 Person (54533)
- ZORO SELECT Empty First Aid Cabinet, Metal Case (54608)
- FIRST AID ONLY First Aid Kit w/House, 670pcs, 16x15", WHT (91339)
- Zoro Select First Aid Kits