Shop All Buffing Wheels
Zoro Select
Buffing Wheel, Spiral Sewn, 10 In Dia.
Mfr # 5A726
Zoro # G1405801
original price:
$10.85
9% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Spiral Sewn
- Material Cotton
- Diameter 10 in
- Thickness 1/4 in
- Number of Plies 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5A726
- Zoro # G1405801
- UPC # 190735341858
- Country of Origin China
- Category Buffing Wheels
Dimensions
Diameter | 10 in |
Overall Dia. | 10 in |
Details
Item | Buffing Wheel |
Style | Spiral Sewn |
Material | Cotton |
Thickness | 1/4 in |
Number of Plies | 20 |
Application | For Final Cut, Initial Polish and Course Buffing |
Arbor Hole | 1 in |
Buffing Material | Cotton |
Compatible Tool Type | Buffing Machine |
Sew Style | Spiral |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Ferrous Metal, Glass, Masonry, Natural Stone, Nickel Alloy, Stainless Steel, Steel, Tool Steel |
Overall Thickness | 1/4 in |
Description
Buffing Wheel, Sew Style Spiral, Buffing Material Cotton, Overall Dia. 10 in, Overall Thickness 1/4 in, Connector Size 1 in, Number of Plies 20, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Ferrous Metal, Glass, Masonry, Natural Stone, Nickel Alloy, Stainless Steel, Steel, Tool Steel, Reducer Bushing Size Not Applicable, Operating Speed - Maximum Not Applicable, Abrasive Material Not Applicable, Compatible Tool Type Buffing Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 3" Quick Change Style Rubber Holder with 1/4" Shank (Q-3HLDR)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A24N 6"x 1/4" x 7/8" 24 Grit Aluminum Oxide (20078)
- NORTON ABRASIVES Abrasive Roll, 2-3/4" W x 90 ft. L, 100G (66261131690)
- 3M Unitized Wheel BU Pad, 1D, QC (7000045946)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (12U087)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (6A827)
- ZORO SELECT Buffing Wheel, Center Sewn, 8 In Dia. (6A826)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 6 In Dia. (5A724)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 6 In Dia. (12U107)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (12U109)
- DICO PRODUCTS Cushion Sewn Buffng Wheel, 8" dia. x 1/2" (7000245)
- Zoro Select Buffing Wheels