Shop All Buffing Wheels
Zoro Select
Buffing Wheel, Spiral Sewn, 10 In Dia.
Mfr # 12U109
Zoro # G3977066
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Spiral Sewn
- Material Sisal
- Diameter 10 in
- Thickness 1/2 in
- Dia. (In.) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12U109
- Zoro # G3977066
- UPC # 190735384930
- Country of Origin China
- Category Buffing Wheels
Dimensions
Diameter | 10 in |
Dia. (In.) | 10 |
Overall Dia. | 10 in |
Details
Item | Buffing Wheel |
Style | Spiral Sewn |
Material | Sisal |
Thickness | 1/2 in |
Type | Spiral Sewn |
Application | For Rough/Final Cut, Initial Polish and Coarse Buffing |
Arbor Hole | 1 in |
Buffing Material | Sisal |
Compatible Tool Type | Buffing Machine |
Overall Thickness | 1/2 in |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Ferrous Metal, Glass, Masonry, Natural Stone, Nickel Alloy, Stainless Steel, Steel, Tool Steel |
Sew Style | Spiral |
Description
Buffing Wheel, Sew Style Spiral, Buffing Material Sisal, Overall Dia. 10 in, Overall Thickness 1/2 in, Connector Size 1 in, Number of Plies Not Applicable, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Ferrous Metal, Glass, Masonry, Natural Stone, Nickel Alloy, Stainless Steel, Steel, Tool Steel, Reducer Bushing Size Not Applicable, Operating Speed - Maximum Not Applicable, Abrasive Material Not Applicable, Compatible Tool Type Buffing Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 46G, PK5 (66252941130)
- ALC Window Lens, 12" x 24", 3/32" Thick (40251)
- FLEX-HONE TOOL BC12M12 FLEX-HONE, 0.472" (12mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC12M12)
- DIABLO Sanding Disc, Hook and Loop, 5", 120G, PK50 (DCD050120H50G)
- ZORO SELECT Buffing Wheel, Cushion Sewn, 6 In Dia. (12U103)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (6A827)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 8 In Dia. (5A725)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 6 In Dia. (12U107)
- ZORO SELECT Buffing Wheel, Center Sewn, 6 in Dia. (6A825)
- ZORO SELECT Buffing Wheel, Center Sewn, 8 In Dia. (6A826)
- MILWAUKEE TOOL 2 in. Flared Contour Buffing Wheel for M12 FUEL Low Speed Tire Buffer (49-93-2410)
- Zoro Select Buffing Wheels