Shop All Buffing & Polishing Compounds
Zoro Select
Buffing Compound, Yellow, 4 oz.
Mfr # 12U079
Zoro # G4188642
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Container Type Tube
- Size 4 oz
- Application For Plastic
- Type Yellow Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12U079
- Zoro # G4188642
- UPC # 190735384640
- Country of Origin China
- Category Buffing & Polishing Compounds
Dimensions
Size | 4 oz |
Details
Item | Buffing Compound |
Color | Yellow |
Container Type | Tube |
Application | For Plastic |
Type | Yellow Tube |
Shop By | Closeouts |
Description
Buffing Compound, Color Yellow, Container Type Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheel (66252849377)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 50G, TR, PK25 (11-319144)
- OSBORN Crimped Wire Medium Face Wheel Brush, 12", Mounting Type: Arbor Hole (0002214200)
- 3M CUBITRON Film Disc Roll, 5"x NH, 400+ C- weight (775L 883)
- ZORO SELECT Buffing Compound, White, 1 lb. (12U092)
- ZORO SELECT Buffing Compound, Red, 4 oz. (12U078)
- ZORO SELECT Buffing Compound, Green, 1 lb. (12U096)
- GLASS RENU GlassRenu Polishing Compound 1 Lb (106-4012)
- DICO Buff Compound Brn3-1/4Oz (531-TC6)
- MIRKA Polish Compound VF5, Medium Fine, 1L (FC5-1L)
- DICO PRODUCTS MANDREL COMPOUND PAD 6"" (585-51103)
- Zoro Select Buffing & Polishing Compounds