Shop All Buffing & Polishing Compounds
Zoro Select
Buffing Compound, White, 1 lb.
Mfr # 12U092
Zoro # G4090755
original price:
$7.99
5% off
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Container Type Wrap
- Size 1 lb
- Application For Aluminum, Brass, Carbon Steel, Chromium and Stainless Steel
- Type White Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12U092
- Zoro # G4090755
- UPC # 190735384770
- Country of Origin China
- Category Buffing & Polishing Compounds
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Details
Item | Buffing Compound |
Color | White |
Container Type | Wrap |
Application | For Aluminum, Brass, Carbon Steel, Chromium and Stainless Steel |
Type | White Bar |
Primary Material Application | Aluminum, Brass, Chrome, Stainless Steel |
Description
Buffing Compound, Color White, Container Size 1 lb, Container Type Wrap, Grit Not Applicable, Grade Not Applicable, Primary Material Application Aluminum, Brass, Chrome, Stainless Steel, Product Type Buffing Compound, Solution Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Wheel Wire Brush, 4-1/2", 3/16" W (94043)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T29 Zirconia High Density Flap Disc (F-4530409H)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Conical (62226)
- S AND H INDUSTRIES ALC 41910 Small Parts Tray, Steel (41910)
- ZORO SELECT Buffing Compound, Green, 1 lb. (12U096)
- ZORO SELECT Buffing Compound, Yellow, 4 oz. (12U079)
- ZORO SELECT Buffing Compound, Red, 4 oz. (12U078)
- DICO PRODUCTS Compound Assortment w/tubes of Jewelers, (7100066)
- PFERD Small Polishing Paste Bar, Beige - High-gloss Polish for Plastics (48769)
- NORTON ABRASIVES Diamond Lapping Compound, Water, Ivory, 5g (66260300368)
- USG USG Easy Sand 384211120 Joint Compound, Powder, 18 lb Bag (384211120)
- Zoro Select Buffing & Polishing Compounds