Shop All Buffing & Polishing Compounds
Zoro Select
Buffing Compound, Red, 4 oz.
Mfr # 12U078
Zoro # G4001191
original price:
$2.73
41% off
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Container Type Tube
- Size 4 oz
- Application For Brass, Gold, Platinum and Silver
- Type Red Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12U078
- Zoro # G4001191
- UPC # 190735384633
- Country of Origin China
- Category Buffing & Polishing Compounds
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Details
Item | Buffing Compound |
Color | Red |
Container Type | Tube |
Application | For Brass, Gold, Platinum and Silver |
Type | Red Tube |
Shop By | Closeouts |
Primary Material Application | Brass, Gold, Platinum, Silver |
Description
Buffing Compound, Color Red, Container Size 4 oz, Container Type Tube, Grit Not Applicable, Grade Not Applicable, Primary Material Application Brass, Gold, Platinum, Silver, Product Type Buffing Compound, Solution Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Tiger Paw Abrasive Flap Disc, Flat (TY27), 60Z, 5/8" (51102)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx75 ft. L, 180G, Mesh (66261107265)
- 3M Flap Disc, T29, 4-1/2" x7/8", 60 YF-weight (577F 649)
- ARC ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 80G (73135)
- ZORO SELECT Buffing Compound, Yellow, 4 oz. (12U079)
- ZORO SELECT Buffing Compound, Green, 1 lb. (12U096)
- ZORO SELECT Buffing Compound, White, 1 lb. (12U092)
- SUNBELT Reel Diamond Back Lapping Compound, 80 grit (25 lb) 14.6" x14.2" x10.65" (A-B1LC8025)
- FLITZ FLITZ WB201-50 Original Buff Ball With 1.76 oz Paste Polish - X-Large 7" (WB201-50)
- CLOVER Silicon Carbide Gel Water, 7A, 1200 Grit (233256)
- PFERD Grinding Paste for Felt/Cloth Tools - 90 Grit Silicon Carbide (48770)
- Zoro Select Buffing & Polishing Compounds