Shop All Buffing & Polishing Compounds
This Product is Discontinued
Zoro Select
Buffing Compound, Brown, 4 oz. (Discontinued)
Mfr # 12U074
Zoro # G4150754
This Product is Discontinued
Key Features
- Color Brown
- Container Type Tube
- Size 4 oz
- Application For Aluminum, Brass and Copper
- Type Brown Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12U074
- Zoro # G4150754
- UPC # 190735384596
- Country of Origin China
- Category Buffing & Polishing Compounds
Dimensions
Size | 4 oz |
Details
Item | Buffing Compound |
Color | Brown |
Container Type | Tube |
Application | For Aluminum, Brass and Copper |
Type | Brown Tube |
Description
Buffing Compound, Color Brown, Container Type Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.