Shop All Plow Bolts
Zoro Select
Bucket Tooth Plow Bolt, 7/8"-9 Thrd Sz, 4 in L, Flat Head, Alloy Steel, Plain
Mfr # 1CGD7
Zoro # G3114343
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Material Alloy Steel
- Finish Plain
- Plow Bolt Type Bucket Tooth Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CGD7
- Zoro # G3114343
- Country of Origin Multiple
- Category Plow Bolts
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 4 in |
Key Width | 0.19 in |
Head Dia. | 1.516 in |
Key Height | 15/32 in |
Head Height | 39/64 in |
Dimensional Standards | ASME B18.9 |
Embedded Head and Neck Height | 39/64 in |
Head Width | 7/8 in |
Minimum Thread Length | 2 in |
Embedded Length | 4 in |
Description
Inch, Plow Bolt, #7 with Locking Key Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 7/8 In.-9, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Style Countersunk, Head Dia. 1.516 in, Head Height 39/64 in, Head Angle (Deg.) 60, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx5" L, PK10 (U39350.031.0500)
- ZORO SELECT Push-In Rivet, Dome Head, 0.125 in Dia., 3/8 in L, Nylon Body, 20 PK (61PR200000)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/2 in Wd, 2 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0100)
- J.W. WINCO GN834-46-M6-D-MT Wing Nut Stainless (834-46-M6-D-MT)
- ZORO SELECT Bucket Tooth Plow Bolt, 7/8"-9 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain (1CGD6)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 3 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01036.043.0350)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 1/2 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFR6)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 1/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0125)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Plain (U01038.062.0250)
- ZORO SELECT Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 60 PK (4RWL6)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (1CFL7)
- Zoro Select Plow Bolts