Shop All Plow Bolts
Zoro Select
Bucket Tooth Plow Bolt, 5/8"-11 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 5 PK
Mfr # 1CGC1
Zoro # G3269673
product price: $20.89
/pk 5, $4.18/ea
$20.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Alloy Steel
- Finish Plain
- Plow Bolt Type Bucket Tooth Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CGC1
- Zoro # G3269673
- Country of Origin Multiple
- Category Plow Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 3 in |
Key Width | 0.17 in |
Key Height | 23/64 in |
Head Height | 13/32 in |
Head Dia. | 1.121 in |
Neck Width | 5/8 in |
Minimum Thread Length | 1 1/2 in |
Embedded Length | 3 in |
Embedded Head and Neck Height | 13/32 in |
Head Width | 5/8 in |
Dimensional Standards | ASME B18.9 |
Description
Inch, Plow Bolt, #7 with Locking Key Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Style Countersunk, Head Dia. 1.121 in, Head Height 13/32 in, Head Angle (Deg.) 60, Includes -, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Cap, 5 mm Dia, White, Nylon White, 20 PK (38572)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 25 PK (05034S-PWR)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 2-1/2 in, Black Oxide Steel Pan Head Phillips Drive, 1000 PK (177914)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 9/16 in L, 11/32 in Dia., Brass, Plain, 50 PK (370-332-BR-PK50)
- ZORO SELECT Bucket Tooth Plow Bolt, 5/8"-11 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CGC2)
- ZORO SELECT Bucket Tooth Plow Bolt, 5/8"-11 Thrd Sz, 5 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CGC4)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFW3)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Alloy Steel, Plain, 25 PK (1CFV2)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 3/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFX2)
- ZORO SELECT Plow Bolt, 1/2"-13 Thrd Sz, 2-1/4" L, Steel, Plain, 100 PK (5036BP5P)
- MIDWEST FASTENER Plow Bolt, 3/8"-16 Thrd Sz, Clipped Head, Steel, Plain, 12 PK (36182)
- Zoro Select Plow Bolts