Shop All Funnels & Accessories
Zoro Select
Buchner Funnel, 90 mm
Mfr # 3MKX9
Zoro # G4718192
original price:
$9.48
14% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Bottles, Flasks
- Stem Length - English 2.76 in
- Stem OD - English 0.51 in
- Stem OD - Metric 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MKX9
- Zoro # G4718192
- Country of Origin India
- Category Funnels & Accessories
Dimensions
Stem Length - English | 2.76 in |
Labware Height - English | 6.46 in |
Stem Length - Metric | 70 mm |
Labware Height - Metric | 165 mm |
Stem Length | 70mm |
Funnel Maximum Outside Diameter - Metric | 300 mm |
Maximum Filter Paper Size | 9 cm |
Funnel Top Inside Diameter - Metric | 90 mm |
Stem Outside Diameter - Metric | 13 mm |
Overall Height - Metric | 165 mm |
Description
Buchner Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 90 mm, Capacity - English 10.14 fl oz, Laboratory Funnel Type Buchner, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color White, USP Specification Not Applicable, Product Type Buchner Funnel, For Use With Bottles, Flasks, Stem Length - Metric 70 mm, Capacity - Metric 300 mL, Stem Outside Diameter - Metric 13 mm, Funnel Maximum Outside Diameter - Metric 300 mm, Includes Closure No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Reflective Tape, Yellow SuperBrite Reflective 2 x 150' (HRT2150YL)
- DONALDSON Hydraulic Filter, Cartridge, P176221 (P176221)
- PARKER Union Elbow, 1/2 In (165PTC-8)
- ILB GOLD Replacement For Denso, 228000-8852 Starter (228000-8852 STARTER)
- ZORO SELECT FUNNEL INDUSTRIAL 8 QT (342345)
- ZORO SELECT Funnel, Safety Drum (08207)
- ZORO SELECT Buchner Funnel, 136 mm (3MKY3)
- ZORO SELECT Buchner Funnel, 70 mm (3MKX6)
- ZORO SELECT Funnel, Stainless Steel, 70mL, 3.25 x 3 (84730)
- GROZ Oil Funnel, Universal (41940)
- FUNNEL KING Measuring Container, 5 qt. Capacity (94496)
- Zoro Select Funnels & Accessories