Shop All Lab Mixing Accessories
Zoro Select
Buchner Funnel, 875, mL
Mfr # H14604-0000
Zoro # G4684793
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Funnel
- For Use With Vac-Ring Filter Seal (H38959-0000)
- Autoclavable Yes
- Labware Height - English 8.38 in
- Funnel Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H14604-0000
- Zoro # G4684793
- UPC # 024140905506
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Labware Height - English | 8.38 in |
Stem Length - English | 3.62 in |
Stem Length - Metric | 92 mm |
Labware Height - Metric | 21.3 cm |
Funnel Top Inside Diameter - Metric | 130 mm |
Maximum Filter Paper Size | 4.32 in |
Overall Height - Metric | 21.3 cm |
Funnel Maximum Outside Diameter - Metric | 13.4 cm |
Stem Outside Diameter - Metric | 2.9 cm |
Description
Buchner Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 130 mm, Capacity - English 29.6 fl oz, Laboratory Funnel Type Buchner, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color White, USP Specification Not Applicable, Product Type Buchner Funnel, For Use With Vac-Ring Filter Seal (H38959-0000), Stem Length - Metric 92 mm, Capacity - Metric 875 mL, Stem Outside Diameter - Metric 2.9 cm, Funnel Maximum Outside Diameter - Metric 13.4 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Floor Protection, 393 ft. L, 3 ft. W (89310)
- SP SCIENCEWARE TUBE RACK RADIOIMMUNOASSAY RIA (F18870-0000)
- RPI Luria Broth, High Salt Formula, Powder, 100 G (L24040-100.0)
- MILLIPORE SIGMA Ph Indicator Strips 0-14 (1095350001)
- ZORO SELECT Sub-Surface Sampler, Poly/SS, 6 Ft L (6000)
- ZORO SELECT Sub-Surface Jar Sampler, 12 Ft L (6010)
- ZORO SELECT Funnel, Micro, 35mm, Polypropylene, PK12 (F14685-0035)
- ZORO SELECT Precleaned Ladle Only, Poly, PK5 (5329)
- ZORO SELECT Telescopic Jar Sampler, 7 to 24 Ft (7324)
- ZORO SELECT Telescopic Jar Sampler, 4 to 8 Ft L (7308)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A356)
- Zoro Select Lab Mixing Accessories