Shop All Funnels & Accessories
Zoro Select
Buchner Funnel, 70 mm
Mfr # 3MKX6
Zoro # G4710465
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Bottles, Flasks
- Stem OD - English 0.51 in
- Labware Body Material Polypropylene
- Labware Capacity - English 4.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MKX6
- Zoro # G4710465
- Country of Origin India
- Category Funnels & Accessories
Dimensions
Labware Height - English | 5.55 in |
Labware Height - Metric | 141 mm |
Stem Length | 60mm |
Stem Length - English | 2.36 in |
Stem Length - Metric | 60 mm |
Overall Height - Metric | 141 mm |
Funnel Maximum Outside Diameter - Metric | 125 mm |
Maximum Filter Paper Size | 7 cm |
Stem Outside Diameter - Metric | 13 mm |
Funnel Top Inside Diameter - Metric | 70 mm |
Description
Buchner Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 70 mm, Capacity - English 4.23 fl oz, Laboratory Funnel Type Buchner, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color White, USP Specification Not Applicable, Product Type Buchner Funnel, For Use With Bottles, Flasks, Stem Length - Metric 60 mm, Capacity - Metric 125 mL, Stem Outside Diameter - Metric 13 mm, Funnel Maximum Outside Diameter - Metric 125 mm, Includes Closure No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKYJACKER REAR BRAKE LN 73-87 GM 6-8" (RBL20)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/32"x3"x4-3/32" (B7020)
- SG TOOL AID MECHANIC'S STETHOSCOPE (32000)
- SEACHOICE Black PVC Coated Galvanized Anchor Lead Chain 1/4" x 4' (44423)
- ZORO SELECT Funnel, Stainless Steel, 70mL, 3.25 x 3 (84730)
- ZORO SELECT FUNNEL INDUSTRIAL 8 QT (342345)
- ZORO SELECT Buchner Funnel, 136 mm (3MKY3)
- ZORO SELECT Funnel, Safety Drum (08207)
- ZORO SELECT Buchner Funnel, 90 mm (3MKX9)
- HOPKINS Def Funnel (10732WR)
- FUNNEL KING Polyethylene, 1 qt., 16", 6", 1/2", Black (32825)
- Zoro Select Funnels & Accessories